KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TCP 3.0W, CA10 Cold Cathode Fluorescent Light Bulb

TCP| Zoro #: G2292315| Mfr #: 8TFC03F

$8.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: -20 Degrees to 160 Degrees F
High Output: No
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292315 Mfr #: 8TFC03F
Bulb Operating Temp. Range: -20 Degrees to 160 Degrees FHigh Output: No
For Enclosed Fixtures: NoBulb Color Temp.: 2700K
Dimmable: YesShatter-Resistant: No
Bulb Power Source: Plug and PlayBulb Base Type: Candelabra Screw (E12)
Bulb Housing: GlassMax. Overall Bulb Length: 4-1/2"
Three-Way: NoIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Type: DecorativeBulb Start Type: Instant
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: 8TFC03F
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Min. Starting Temp.: -20 Degrees F
Light Appearance: 2700 to 2999K, Soft WhiteLumens: 120
Color Rendering Index: 82Watts: 3.0
Wattage Equivalency: 15W INCBulb Primary Application: General Purpose
Rough Service: NoVoltage: 120
Average Bulb Life: 25,000 hr.Bulb Shape: CA10
Item: Cold Cathode CFLBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Cold Cathode CFL, Dimmable Yes, Wattage Equivalency 15W INC, 3.0 Watts, Bulb Base Type Candelabra Screw (E12), Bulb Shape CA10, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 120, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 25,000 hr., Color Rendering Index 82, Bulb Designation 8TFC03F, Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. -20 Degrees F

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews