- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Fluorescent Light Bulbs
- /
- TCP 23W, T3 Screw-In Fluorescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Tcp
TCP 23W, T3 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 48923WL
Zoro # G1351786
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T3
- Bulb Base Type Medium Screw (E26)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 90W INC
- Brand Tcp
- MFR #48923WL
- Zoro #G1351786
- UPC #762148146940
- Country of OriginChina
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Max. Overall Bulb Length | 4-7/16" |
Max Overall Bulb Length | 4-7/16" |
Details
Light Technology | Fluorescent |
Bulb Shape | T3 |
Bulb Base Type | Medium Screw (E26) |
Light Appearance | 2700 to 2999K, Soft White |
Wattage Equivalency | 90W INC |
Watts | 23 W |
Average Bulb Life | 12,000 hr. |
Shatter-Resistant | No |
High Output | No |
Bulb Technology | Fluorescent |
Bulb Housing | Glass |
Item | Screw-In CFL |
Voltage | 120 |
Lighting Technology | Fluorescent |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Color Temp. | 2700K |
Bulb Operating Temp. Range | -20 Degrees to 160 Degrees F |
Dimmable | No |
Standards | Euro IEC, Meets 2012 Lighting Legislation Energy, RoHS, UL, UL Approved For Wet Locations |
Rough Service | No |
Color Rendering Index | 82 |
Three-Way | No |
Bulb Designation | 48923WL |
For Enclosed Fixtures | Yes |
Bulb Type | Standard |
Bulb Start Type | Instant |
Lumens | 1650 |
Bulb Min. Starting Temp. | -20 Degrees F |
Bulb Power Source | Plug and Play |
Bulb Minimum Starting Temperature | -20 Degrees F |
Color Temperature | 2700K |
Energy Star Compliant | No |
Light Color | White |
Maximum Operating Temperature | 160 Degrees F |
Incandescent Wattage Equivalency | 90 W |
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3 Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 90 W, Lumens 1,650 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 23 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature -20 Degrees F