TCP 27W, T3 Screw-In Fluorescent Light Bulb

TCP| Zoro #: G1906834| Mfr #: 48927WL

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: InstantHigh Output: NoMax. Overall Bulb Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906834 Mfr #: 48927WL
Bulb Start Type: InstantHigh Output: No
Max. Overall Bulb Length: 5"Bulb Manufacturers Warranty Length: 2 yr.
Bulb Type: StandardBulb Color Temp.: 2700K
Bulb Shape: T3Rough Service: No
Watts: 27Standards: Meets 2012 Lighting Legislation Energy, UL, Euro IEC, RoHS, UL Approved For Wet Locations
Bulb Min. Starting Temp.: -20 Degrees FVoltage: 120
Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Bulb Power Source: Plug and PlayBulb Operating Temp. Range: -20 Degrees to 160 Degrees F
Three-Way: NoBulb Housing: Glass
Average Bulb Life: 12,000 hr.Item: Screw-In CFL
For Enclosed Fixtures: YesLumens: 1850
Bulb Designation: 48927WLIndoor/Outdoor Usage: Indoor/Outdoor
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Wattage Equivalency: 100W INCShatter-Resistant: No
Dimmable: NoCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 100W INC, 27 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1850, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation 48927WL, Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. -20 Degrees F

Reviews