Skip to Main Content
customer-service Help
Te-Co

1" x 2" OD Black Oxide Finish Grade 5 Steel Flat Washer

Te-Co 1" x 2" OD Black Oxide Finish Grade 5 Steel Flat Washer 42627
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.96 /ea

Order in multiples of 5

  • Item: Heavy Duty Washer
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $9.80

Te-Co #42627 Specifications

  • Item: Heavy Duty Washer
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: Grade 5
  • Fastener Finish: Black Oxide
  • Fits Bolt Sizes: 1 in
  • Washer Outside Dia.: 2 in
  • Thickness: 0.28125 in
  • System of Measurement: Inch
  • Finish: Black Oxide
  • Temp. (F): 400 Degrees
  • Package Quantity: 1
  • Color: Black
  • Radius: -
  • Rockwell Hardness: 85 to 90 on 15N Scale
  • Washer Inside Dia.: 1 1/32 in
  • For Use With: Nuts, Studs and Clamps
  • Application: Clamping
  • Thickness Tolerance: +/-0.010
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heavy Duty Washer, Steel, Inch, Washer Material Grade Grade 5, Fastener Finish Black Oxide, Fits Bolt Sizes 1 in, Washer Inside Dia. 1 1/32 in, Washer Outside Dia. 2 in, Thickness 0.2813 in, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews of Te-Co #42627