Skip to Main Content
customer-service Help
Te-Co

#4 x 5/16" OD Plain Finish 303 Stainless Steel Flat Washer

Te-Co #4 x 5/16" OD Plain Finish 303 Stainless Steel Flat Washer 42672
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$0.88 /ea

Order in multiples of 10

  • Item: Flat Washer
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.
Total: $8.80

Te-Co #42672 Specifications

  • Item: Flat Washer
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Stainless Steel
  • Washer Material Grade: 303
  • Fastener Finish: Plain
  • Fits Bolt Sizes: #4
  • Washer Outside Dia.: 5/16 in
  • Thickness: 0.078125 in
  • System of Measurement: Inch
  • Material: Stainless Steel
  • Finish: Stainless
  • Washer Inside Dia.: 1/8 in
  • Temp. (F): 400 Degrees
  • Rockwell Hardness: 27 on 15N Scale
  • Application: Clamping
  • For Use With: Nuts, Studs and Clamps
  • Radius: -
  • Thickness Tolerance: +/-0.010
  • Color: Plain
  • Package Quantity: 1
  • Material Grade: 303
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 in, Washer Outside Dia. 5/16 in, Thickness 0.078125 in, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews of Te-Co #42672