Shop Alternate Products
This Product is Discontinued
Te-Co
Flat Washer, Fits Bolt Size 3/4 in , Steel Black Oxide Finish (Discontinued)
Mfr # 42625
Zoro # G3343444
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3/4 in
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.25 in