Skip to Main Content
customer-service Help
Te-Co

5/16"-18 x 4" Black Oxide Steel Double End Threaded Studs, 2 pk.

Te-Co 5/16"-18 x 4" Black Oxide Steel Double End Threaded Studs,  2 pk. 40454
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.81 ($2.41/unit)
  • Threaded Rod Material: Steel
  • Thread Size: 5/16"-18
  • Threaded Rod Finish: Black Oxide
See full product details
Orders over $75 ship free.
Total: $4.81

Te-Co #40454 Specifications

  • Threaded Rod Material: Steel
  • Thread Size: 5/16"-18
  • Threaded Rod Finish: Black Oxide
  • Thread Size A: 5/16"-18
  • Thread Size B: 5/16"-18
  • Thread Length A: 1 1/2 in
  • Workable Length: 2-1/2"
  • Thread Length B: 1/2 in
  • System of Measurement: Inch
  • Shank Type: Round
  • Thread Length Type: Unequal
  • Threaded Rod Thread Type: UNC
  • Threaded Rod Shank Shape: Round
  • Thread Type: UNC
  • Rockwell Hardness: C27 Min
  • Yield Strength: 120,000 psi
  • Thread Class: 2A
  • Class: 2A
  • Min. Tensile Strength (PSI): 125,000 psi
  • Dia./Thread Size: 5/16"-18
  • Item: Double-End Threaded Stud
  • Finish: black oxide
  • Length: 4 in
  • Package Quantity: 2
  • Material: Steel
  • Thread Direction: Right Hand
  • Overall Length: 4"
  • Thread Length (B): 1/2"
  • Thread Length (A): 1-1/2"
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Inch, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A 5/16 In.-18, Thread Length A 1 1/2 in, Thread Size B 5/16 In.-18, Thread Length B 1/2 in, Length 4 in, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type UNC, Min. Tensile Strength (PSI) 125,000 psi, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #40454