KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 Dia. x 2-1/2" L x 1-5/8" W Grade 5 Steel Black Oxide Finish Coupling Nut

TE-CO| Zoro #: G0360805| Mfr #: 41509

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 1"-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360805 Mfr #: 41509
Basic Material: SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 1"-8Fastener Finish: Black Oxide
Material Grade: Grade 5Nut Style: Coupling Nut
System of Measurement: InchItem: Coupling Nut
Width Across Flats: 1-5/8"Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-5/8 In.

Reviews