1/4"-20 Dia. x 5/8" L x 1/2" W Grade 5 Steel Black Oxide Finish Coupling Nut

TE-CO| Zoro #: G1266431| Mfr #: 41501

$2.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Black Oxide
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266431 Mfr #: 41501
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Coupling NutWidth Across Flats: 1/2"
Length: 5/8"Item: Coupling Nut
Material Grade: Grade 5Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 5/8 In., Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In.

Reviews