3/8"-16 Dia. x 1" L x 11/16" W Grade 5 Steel Black Oxide Finish Coupling Nut

TE-CO| Zoro #: G1226522| Mfr #: 41503

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 11/16"Fastener Finish: Black OxideDia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226522 Mfr #: 41503
Width Across Flats: 11/16"Fastener Finish: Black Oxide
Dia./Thread Size: 3/8"-16Basic Material: Steel
Material Grade: Grade 5Fastener Thread Type: UNC (Coarse)
Item: Coupling NutSystem of Measurement: Inch
Length: 1"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1 In., Fastener Thread Type UNC (Coarse), Width Across Flats 11/16 In.

Reviews