KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Dia. x 1-5/8" L x 1-1/16" W Grade 5 Steel Black Oxide Finish Coupling Nut

TE-CO| Zoro #: G1436504| Mfr #: 41506

$5.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/8"-11
Nut Style: Coupling Nut
Width Across Flats: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436504 Mfr #: 41506
Dia./Thread Size: 5/8"-11Nut Style: Coupling Nut
Width Across Flats: 1-1/16"Fastener Finish: Black Oxide
Length: 1-5/8"Fastener Thread Direction: Right Hand
Material Grade: Grade 5Basic Material: Steel
Item: Coupling NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 1-5/8 In., Fastener Thread Type UNC, Width Across Flats 1-1/16 In.

Reviews