Te-Co
Double-End Threaded Rod, 1"-8 Thread to 1"-8 Thread, 1 ft, Steel, Black Oxide, 2 PK
Mfr # 41114
Zoro # G1847474
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 1"-8
Explore More Products
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK 60706
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK 40455
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK 40711
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK 60408
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK 40704
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK 40453
- TE-CO Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 125 mm, Steel, Black Oxide, 2 PK 60807
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK 60704
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 14 in, Steel, Black Oxide, 2 PK 40959
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 4045001
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, Steel, Black Oxide, 2 PK 40306
- Te-Co Partially-Threaded Rods & Studs