Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1"-8 x 8" Black Oxide Steel Double End Threaded Studs, 2 pk.
  • Zoro #: G0275877
  • Mfr #: 41153
$16.12 ($8.06/unit)
  • Shank Type: Round
  • Thread Type: UNC
  • Overall Length: 8"
See full product details
Orders over $50 ship free.

Te-Co #41153 Specifications

  • Zoro #: G0275877
  • Mfr #: 41153
Shank Type: Round Thread Type: UNC
Overall Length: 8" Finish: black oxide
Threaded Rod Finish: Black Oxide Item: Double-End Threaded Stud
Package Quantity: 2 Thread Length Type: Unequal
Thread Class: 2A Yield Strength: 120,000 psi
Thread Length B: 1-1/2" Min. Tensile Strength (PSI): 125,000
Threaded Rod Thread Type: UNC Thread Length A: 2-1/2"
Length: 8" System of Measurement: Inch
Threaded Rod Shank Shape: Round Threaded Rod Material: Steel
Thread Length (B): 1-1/2" Rockwell Hardness: C27 Min
Workable Length: 5-1/2" Dia./Thread Size: 1"-8
Material: Steel Thread Direction: Right Hand
Thread Size A: 1"-8 Thread Size B: 1"-8
Thread Length (A): 2-1/2" Class: 2A
Thread Size: 1"-8 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Inch, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A 1 In.-8, Thread Length A 2-1/2 In., Thread Size B 1 In.-8, Thread Length B 1-1/2 In., Length 8 In., Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type UNC, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #41153