BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2"-13 x 3" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0665506| Mfr #: 40704

$2.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665506 Mfr #: 40704
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Finish: black oxide
Item: Double End Threaded StudShank Type: Square
Class: 2AOverall Length: 3"
Thread Length (A): 1"Min. Tensile Strength (PSI): 125,000
Workable Length: 2"Dia./Thread Size: 1/2"-13
Thread Size: 1/2"-13System of Measurement: Inch
Material: SteelThread Length Type: Equal
Thread Length (B): 1"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2 In., Thread Size 1/2 In.-13, Length 3 In., Thread Length (A) 1 In., Thread Length (B) 1 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews