SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2"-13 x 5" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1800163| Mfr #: 40708

$3.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchThread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800163 Mfr #: 40708
Material: SteelSystem of Measurement: Inch
Thread Size: 1/2"-13Item: Double End Threaded Stud
Thread Length (A): 1-1/2"Overall Length: 5"
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: 1/2"-13
Package Quantity: 2Thread Length (B): 1-1/2"
Class: 2AShank Type: Square
Thread Length Type: EqualFinish: black oxide
Rockwell Hardness: C27Workable Length: 3-1/2"
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 3-1/2 In., Thread Size 1/2 In.-13, Length 5 In., Thread Length (A) 1-1/2 In., Thread Length (B) 1-1/2 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews