HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2"-13 x 7" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2456964| Mfr #: 40712

$4.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Square
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456964 Mfr #: 40712
Shank Type: SquarePackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 7"Workable Length: 5-1/2"
Thread Length (A): 1-1/2"Thread Length (B): 1-1/2"
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: EqualFinish: black oxide
System of Measurement: InchItem: Double End Threaded Stud
Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 1/2-13, Overall Length 7 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 1/2 In, Thread Length Opposite End 1 1/2 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews