KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 2" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0571331| Mfr #: 40302

$3.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 3/4"
Thread Size: 1/4"-20
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571331 Mfr #: 40302
Thread Length (A): 3/4"Thread Size: 1/4"-20
Overall Length: 2"Class: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: InchWorkable Length: 1-1/4"
Material: steelThread Length (B): 3/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 1/4-20, Overall Length 2 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 3/4 In, Thread Length Opposite End 3/4 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews