Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 2" Black Oxide Steel Double End Threaded Studs, 2 pk.

  • Zoro #: G0529462
  • Mfr #: 40351

$3.74 ($1.87/unit)

  • Thread Direction: Right Hand
  • Thread Type: UNC
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Te-Co #40351 Specifications

  • Zoro #: G0529462
  • Mfr #: 40351
Thread Direction: Right Hand Thread Type: UNC
Material: Steel Class: 2A
Thread Length B: 3/8" Thread Size: 1/4"-20
Thread Class: 2A Thread Length (B): 3/8"
Threaded Rod Material: Steel Shank Type: Round
Overall Length: 2" Threaded Rod Finish: Black Oxide
Threaded Rod Shank Shape: Round Yield Strength: 120,000 psi
Finish: black oxide Thread Size A: 1/4"-20
Thread Size B: 1/4"-20 Dia./Thread Size: 1/4"-20
System of Measurement: Inch Min. Tensile Strength (PSI): 125,000
Package Quantity: 2 Thread Length A: 1"
Length: 2" Item: Double-End Threaded Stud
Rockwell Hardness: C27 Min Thread Length (A): 1"
Workable Length: 1" Thread Length Type: Unequal
Threaded Rod Thread Type: UNC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Inch, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A 1/4 In.-20, Thread Length A 1 In., Thread Size B 1/4 In.-20, Thread Length B 3/8 In., Length 2 In., Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type UNC, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #40351