1/4"-20 x 3" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2107314| Mfr #: 40304

$3.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Round
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107314 Mfr #: 40304
Shank Type: RoundPackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 3"Workable Length: 2"
Thread Length (A): 1"Thread Length (B): 1"
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: EqualFinish: black oxide
System of Measurement: InchItem: Double End Threaded Stud
Thread Size: 1/4"-20Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 1/4-20, Overall Length 3 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 In, Thread Length Opposite End 1 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews