3/4"-10 x 14" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0719485| Mfr #: 40915

$22.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchThread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719485 Mfr #: 40915
Material: SteelSystem of Measurement: Inch
Thread Size: 3/4"-10Item: Double End Threaded Stud
Thread Length (A): 2"Overall Length: 14"
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: 3/4"-10
Package Quantity: 2Thread Length (B): 2"
Class: 2AShank Type: Square
Thread Length Type: EqualFinish: black oxide
Rockwell Hardness: C27Workable Length: 12"
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 12 In., Thread Size 3/4 In.-10, Length 14 In., Thread Length (A) 2 In., Thread Length (B) 2 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews