HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4"-10 x 14" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1182176| Mfr #: 40959

$16.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Round
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182176 Mfr #: 40959
Shank Type: RoundPackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 14"Workable Length: 11"
Thread Length (A): 3"Thread Length (B): 1"
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: UnequalFinish: black oxide
System of Measurement: InchItem: Double End Threaded Stud
Thread Size: 3/4"-10Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 3/4-10, Overall Length 14 In, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 3 In, Thread Length Opposite End 1 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews