BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4"-10 x 18" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1589987| Mfr #: 40917

$25.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589987 Mfr #: 40917
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Item: Double End Threaded Stud
Shank Type: SquareClass: 2A
Finish: black oxideOverall Length: 18"
Thread Length (A): 2"Min. Tensile Strength (PSI): 125,000
Workable Length: 16"Dia./Thread Size: 3/4"-10
Thread Size: 3/4"-10System of Measurement: Inch
Material: SteelThread Length Type: Equal
Thread Length (B): 2"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 16 In., Thread Size 3/4 In.-10, Length 18 In., Thread Length (A) 2 In., Thread Length (B) 2 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews