Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10 x 3" Black Oxide Steel Double End Threaded Studs, 2 pk.

  • Zoro #: G0541222
  • Mfr #: 40901

$5.84 ($2.92/unit)

  • Thread Size B: 3/4"-10
  • Yield Strength: 120,000 psi
  • Thread Size A: 3/4"-10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Te-Co #40901 Specifications

  • Zoro #: G0541222
  • Mfr #: 40901
Thread Size B: 3/4"-10 Yield Strength: 120,000 psi
Thread Size A: 3/4"-10 Class: 2A
Thread Length (B): 1" Threaded Rod Finish: Black Oxide
Thread Length B: 1" Min. Tensile Strength (PSI): 125,000
Rockwell Hardness: C27 Min Workable Length: 2"
Package Quantity: 2 Overall Length: 3"
Threaded Rod Shank Shape: Square Finish: black oxide
Thread Class: 2A Thread Length (A): 1"
Length: 3" Thread Length Type: Equal
Thread Type: UNC Threaded Rod Material: Steel
Item: Double-End Threaded Stud w/Wrench Flats Shank Type: Square
Thread Length A: 1" Thread Size: 3/4"-10
Thread Direction: Right Hand System of Measurement: Inch
Dia./Thread Size: 3/4"-10 Material: Steel
Threaded Rod Thread Type: UNC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud w/Wrench Flats, Inch, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A 3/4 In.-10, Thread Length A 1 In., Thread Size B 3/4 In.-10, Thread Length B 1 In., Length 3 In., Threaded Rod Shank Shape Square, Right Hand, Threaded Rod Thread Type UNC, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #40901