Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK
Mfr # 40973
Zoro # G1381877
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material 18-8 Stainless Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Length A 1 3/4 in
- Thread Size B 3/4"-10
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK 40514
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK 40453
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK 40352
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK 40410
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK 60308
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, Steel, Black Oxide, 2 PK 40950
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 1/2 in, Steel, Black Oxide, 2 PK 40809
- TE-CO Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Black Oxide, 2 PK 60809
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 175 mm, Steel, Black Oxide, 2 PK 60754
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, Steel, Black Oxide, 2 PK 40913
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK 40302
- Te-Co Double-Ended Rods & Studs