JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4"-10 x 7" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0561671| Mfr #: 40909

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561671 Mfr #: 40909
System of Measurement: InchFinish: Black Oxide
Item: Double End Threaded StudThread Size: 3/4"-10
Min. Tensile Strength (PSI): 125, 000Thread Direction: Right Hand
Thread Type: UNCShank Type: Square
Overall Length: 7"Class: 2A
Material: steelWorkable Length: 5"
Thread Length (B): 2"Thread Length (A): 2"
Thread Length Type: EqualRockwell Hardness: C27
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Thread Size 3/4-10, Overall Length 7 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 In, Thread Length Opposite End 2 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.