KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 8" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2008334| Mfr #: 40981

$18.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 2"
Thread Size: 3/4"-10
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008334 Mfr #: 40981
Thread Length (A): 2"Thread Size: 3/4"-10
Overall Length: 8"Class: 2A
Thread Type: UNCFinish: Plain
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 100,000
System of Measurement: InchWorkable Length: 6"
Material: 18-8 Stainless SteelThread Length (B): 2"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 3/4-10, Overall Length 8 In, 18-8 Stainless Steel, Thread Length Type Equal, Plain Finish, UNC Thread Type, Thread Length 2 In, Thread Length Opposite End 2 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 25RC, Min Tensile Strength 100,000 PSI, Class 2A, Package 2

Reviews