3/8"-16 x 3" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2080321| Mfr #: 40574

$7.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-1/8"
Thread Size: 3/8"-16
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080321 Mfr #: 40574
Thread Length (A): 1-1/8"Thread Size: 3/8"-16
Overall Length: 3"Class: 2A
Thread Type: UNCFinish: Plain
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 100,000
System of Measurement: InchWorkable Length: 1-7/8"
Material: 18-8 Stainless SteelThread Length (B): 1-1/8"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, 18-8 Stainless Steel, Thread Length Type Equal, Plain Finish, UNC Thread Type, Thread Length 1 1/8 In, Thread Length Opposite End 1 1/8 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 25RC, Min Tensile Strength 100,000 PSI, Class 2A, Package 2

Reviews