3/8"-16 x 4" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2032922| Mfr #: 40576

$8.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelSystem of Measurement: InchThread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032922 Mfr #: 40576
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Thread Size: 3/8"-16Item: Double End Threaded Stud
Thread Length (A): 1-1/4"Overall Length: 4"
Min. Tensile Strength (PSI): 100,000Dia./Thread Size: 3/8"-16
Package Quantity: 2Thread Length (B): 1-1/4"
Class: 2AShank Type: Round
Thread Length Type: EqualFinish: Plain
Rockwell Hardness: C27Workable Length: 2-3/4"
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 2-3/4 In., Thread Size 3/8 In.-16, Length 4 In., Thread Length (A) 1-1/4 In., Thread Length (B) 1-1/4 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 100,000, Rockwell Hardness C27, Package Quantity 2

Reviews