Dbl End Thd Stud, 3/8-16x5 OAL, PK2

TE-CO| Zoro #: G0404844| Mfr #: 40508

$2.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404844 Mfr #: 40508
System of Measurement: InchRockwell Hardness: C27
Finish: Black OxideThread Type: UNC
Thread Direction: Right HandThread Size: 3/8"-16
Material: SteelItem: Double End Threaded Stud
Min. Tensile Strength (PSI): 125, 000Class: 2A
Workable Length: 3-3/4"Thread Length (B): 1-1/4"
Thread Length (A): 1-1/4"Thread Length Type: Equal
Shank Type: SquareOverall Length: 5"
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Thread Size 3/8-16, Overall Length 5 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 1/4 In, Thread Length Opposite End 1 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125, 000 PSI, Class 2A, Package 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.