3/8"-16 x 6" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2046371| Mfr #: 40580

$9.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-1/4"
Thread Size: 3/8"-16
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046371 Mfr #: 40580
Thread Length (A): 1-1/4"Thread Size: 3/8"-16
Overall Length: 6"Class: 2A
Thread Type: UNCFinish: Plain
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 100,000
System of Measurement: InchWorkable Length: 4-3/4"
Material: 18-8 Stainless SteelThread Length (B): 1-1/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, 18-8 Stainless Steel, Thread Length Type Equal, Plain Finish, UNC Thread Type, Thread Length 1 1/4 In, Thread Length Opposite End 1 1/4 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 25RC, Min Tensile Strength 100,000 PSI, Class 2A, Package 2

Reviews