BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8"-16 x 8" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0368541| Mfr #: 40556

$3.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368541 Mfr #: 40556
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Finish: black oxide
Item: Double End Threaded StudShank Type: Round
Class: 2AOverall Length: 8"
Thread Length (A): 2-1/2"Min. Tensile Strength (PSI): 125,000
Workable Length: 5-1/2"Dia./Thread Size: 3/8"-16
Thread Size: 3/8"-16System of Measurement: Inch
Material: SteelThread Length Type: Unequal
Thread Length (B): 5/8"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 5-1/2 In., Thread Size 3/8 In.-16, Length 8 In., Thread Length (A) 2-1/2 In., Thread Length (B) 5/8 In., Unequal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews