SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8"-16 x 8" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1289967| Mfr #: 40584

$11.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2Thread Length (B): 1-1/4"System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289967 Mfr #: 40584
Package Quantity: 2Thread Length (B): 1-1/4"
System of Measurement: InchThread Type: UNC
Min. Tensile Strength (PSI): 100,000Overall Length: 8"
Thread Size: 3/8"-16Thread Direction: Right Hand
Thread Length (A): 1-1/4"Workable Length: 6-3/4"
Thread Length Type: EqualClass: 2A
Finish: PlainShank Type: Round
Item: Double End Threaded StudRockwell Hardness: C27
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 6-3/4 In., Thread Size 3/8 In.-16, Length 8 In., Thread Length (A) 1-1/4 In., Thread Length (B) 1-1/4 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 100,000, Rockwell Hardness C27, Package Quantity 2

Reviews