Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 4" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO | Zoro #: G0915896 | Mfr #: 40406

$4.26
($2.13/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Te-Co #40406 Specifications

Zoro #: G0915896 Manufacturer #: 40406
Min. Tensile Strength (PSI): 125,000 Thread Length (B): 1-1/8"
Thread Size: 5/16"-18 Dia./Thread Size: 5/16"-18
Finish: black oxide Thread Length Type: Equal
Overall Length: 4" Workable Length: 2-7/8"
Thread Type: UNC Material: Steel
Item: Double-End Threaded Stud Thread Length (A): 1-1/8"
Thread Direction: Right Hand Shank Type: Round
System of Measurement: Inch Class: 2A
Package Quantity: 2 Length: 4"
Country of Origin (subject to change): United States

Description

Zoro's selection of double end threaded studs includes various lengths, thread sizes, materials, systems of measurement, and other considerations. Here are some important details for Te-Co Double End Threaded Stud. Thread Size: 5/16"-18, Material: Steel, Overall Length: 4".

Reviews of Te-Co #40406