BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/16"-18 x 4" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0815096| Mfr #: 40476

$9.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainShank Type: RoundThread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815096 Mfr #: 40476
Finish: PlainShank Type: Round
Thread Type: UNCThread Length (B): 1-1/8"
Rockwell Hardness: C27Item: Double End Threaded Stud
Min. Tensile Strength (PSI): 100,000System of Measurement: Inch
Thread Direction: Right HandPackage Quantity: 2
Class: 2AWorkable Length: 2-7/8"
Thread Length Type: EqualThread Size: 5/16"-18
Overall Length: 4"Material: 18-8 Stainless Steel
Dia./Thread Size: 5/16"-18Thread Length (A): 1-1/8"
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 2-7/8 In., Thread Size 5/16 In.-18, Length 4 In., Thread Length (A) 1-1/8 In., Thread Length (B) 1-1/8 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 100,000, Rockwell Hardness C27, Package Quantity 2

Reviews