DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/16"-18 x 5" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1456822| Mfr #: 40455

$4.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Round
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456822 Mfr #: 40455
Shank Type: RoundPackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 5"Workable Length: 3-1/4"
Thread Length (A): 1-3/4"Thread Length (B): 1/2"
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: UnequalFinish: black oxide
System of Measurement: InchItem: Double End Threaded Stud
Thread Size: 5/16"-18Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 5/16-18, Overall Length 5 In, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 1 3/4 In, Thread Length Opposite End 1/2 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews