SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16"-18 x 6" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1691943| Mfr #: 40456

$5.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchThread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691943 Mfr #: 40456
Material: SteelSystem of Measurement: Inch
Thread Size: 5/16"-18Item: Double End Threaded Stud
Thread Length (A): 2"Overall Length: 6"
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: 5/16"-18
Package Quantity: 2Thread Length (B): 1/2"
Class: 2AShank Type: Round
Thread Length Type: UnequalFinish: black oxide
Rockwell Hardness: C27Workable Length: 4"
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 4 In., Thread Size 5/16 In.-18, Length 6 In., Thread Length (A) 2 In., Thread Length (B) 1/2 In., Unequal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews