PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5/16"-18 x 7" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1200026| Mfr #: 40457

$5.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2AThread Type: UNCMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200026 Mfr #: 40457
Class: 2AThread Type: UNC
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Length (B): 1/2"Rockwell Hardness: C27
Thread Direction: Right HandThread Length (A): 2"
Item: Double End Threaded StudWorkable Length: 5"
Finish: black oxideSystem of Measurement: Inch
Shank Type: RoundThread Length Type: Unequal
Package Quantity: 2Overall Length: 7"
Thread Size: 5/16"-18Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 5/16-18, Overall Length 7 In, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 2 In, Thread Length Opposite End 1/2 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews