Te-Co
Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 10 in, Steel, Black Oxide, 2 PK
Mfr # 40861
Zoro # G2186055
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 5/8"-11
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK 40859
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40350
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40401
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 175 mm, Steel, Black Oxide, 2 PK 60311
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK 40710
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK 40704
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK 60511
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 150 mm, Steel, Black Oxide, 2 PK 60653
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 80 mm, Steel, Black Oxide, 2 PK 60651
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 80 mm, Steel, Black Oxide, 2 PK 60403
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain 40476
- Te-Co Partially-Threaded Rods & Studs