BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/8"-11 x 14" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0504217| Mfr #: 40818

$18.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideShank Type: SquareThread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504217 Mfr #: 40818
Finish: black oxideShank Type: Square
Thread Type: UNCThread Length (B): 1-3/4"
Rockwell Hardness: C27Item: Double End Threaded Stud
Min. Tensile Strength (PSI): 125,000System of Measurement: Inch
Thread Direction: Right HandPackage Quantity: 2
Class: 2AWorkable Length: 12-1/4"
Thread Length Type: EqualThread Size: 5/8"-11
Overall Length: 14"Material: Steel
Dia./Thread Size: 5/8"-11Thread Length (A): 1-3/4"
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 12-1/4 In., Thread Size 5/8 In.-11, Length 14 In., Thread Length (A) 1-3/4 In., Thread Length (B) 1-3/4 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews