Te-Co
Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK
Mfr # 40852
Zoro # G1392036
$5.40
10% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 5/8"-11
- Thread Length A 1 1/2 in
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK 40793
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 150 mm, Steel, Black Oxide, 2 PK 60310
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK 60304
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 in, Steel, Black Oxide, 2 PK 40850
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 in, Steel, Black Oxide, 2 PK 40853
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK 40304
- TE-CO Double-End Threaded Rod, 1/2"-13 Thread to 1/2"-13 Thread, 1 ft, Steel, Black Oxide, 2 PK 40717
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, Steel, Black Oxide, 2 PK 40957
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 10 in, Steel, Black Oxide, 2 PK 41013
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK 60503
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK 40787
- Te-Co Partially-Threaded Rods & Studs