SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8"-11 x 4" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2253885| Mfr #: 40806

$4.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2Thread Length (B): 1-1/2"System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2253885 Mfr #: 40806
Package Quantity: 2Thread Length (B): 1-1/2"
System of Measurement: InchThread Type: UNC
Min. Tensile Strength (PSI): 125,000Overall Length: 4"
Thread Size: 5/8"-11Thread Direction: Right Hand
Thread Length (A): 1-1/2"Workable Length: 2-1/2"
Thread Length Type: EqualClass: 2A
Finish: black oxideShank Type: Square
Item: Double End Threaded StudRockwell Hardness: C27
Material: SteelCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 2-1/2 In., Thread Size 5/8 In.-11, Length 4 In., Thread Length (A) 1-1/2 In., Thread Length (B) 1-1/2 In., Equal, UNC, Shank Type Square, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews