5/8"-11 x 4" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0676067| Mfr #: 40876

$7.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C27Thread Size: 5/8"-11Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676067 Mfr #: 40876
Rockwell Hardness: C27Thread Size: 5/8"-11
Dia./Thread Size: 5/8"-11System of Measurement: Inch
Material: 18-8 Stainless SteelThread Length (A): 1-3/4"
Thread Length Type: EqualOverall Length: 4"
Item: Double End Threaded StudShank Type: Round
Class: 2AThread Type: UNC
Package Quantity: 2Thread Length (B): 1-3/4"
Min. Tensile Strength (PSI): 100,000Finish: Plain
Thread Direction: Right HandWorkable Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 2-1/4 In., Thread Size 5/8 In.-11, Length 4 In., Thread Length (A) 1-3/4 In., Thread Length (B) 1-3/4 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 100,000, Rockwell Hardness C27, Package Quantity 2

Reviews