BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/8"-11 x 6" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0789092| Mfr #: 40880

$12.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789092 Mfr #: 40880
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Finish: Plain
Item: Double End Threaded StudShank Type: Round
Class: 2AOverall Length: 6"
Thread Length (A): 1-3/4"Min. Tensile Strength (PSI): 100,000
Workable Length: 4-1/4"Dia./Thread Size: 5/8"-11
Thread Size: 5/8"-11System of Measurement: Inch
Material: 18-8 Stainless SteelThread Length Type: Equal
Thread Length (B): 1-3/4"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material 18-8 Stainless Steel, Finish Plain, Workable Length 4-1/4 In., Thread Size 5/8 In.-11, Length 6 In., Thread Length (A) 1-3/4 In., Thread Length (B) 1-3/4 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 100,000, Rockwell Hardness C27, Package Quantity 2

Reviews