KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 8" Plain 18-8 Stainless Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1707124| Mfr #: 40884

$15.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-3/4"
Thread Size: 5/8"-11
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707124 Mfr #: 40884
Thread Length (A): 1-3/4"Thread Size: 5/8"-11
Overall Length: 8"Class: 2A
Thread Type: UNCFinish: Plain
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 100,000
System of Measurement: InchWorkable Length: 6-1/4"
Material: 18-8 Stainless SteelThread Length (B): 1-3/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 5/8-11, Overall Length 8 In, 18-8 Stainless Steel, Thread Length Type Equal, Plain Finish, UNC Thread Type, Thread Length 1 3/4 In, Thread Length Opposite End 1 3/4 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 25RC, Min Tensile Strength 100,000 PSI, Class 2A, Package 2

Reviews