KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 x 4" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0991812| Mfr #: 40606

$6.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-3/8"
Thread Size: 7/16"-14
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991812 Mfr #: 40606
Thread Length (A): 1-3/8"Thread Size: 7/16"-14
Overall Length: 4"Class: 2A
Thread Type: UNCFinish: black oxide
Shank Type: SquareThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: InchWorkable Length: 2-5/8"
Material: steelThread Length (B): 1-3/8"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 7/16-14, Overall Length 4 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 3/8 In, Thread Length Opposite End 1 3/8 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews