7/8"-9 x 4" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1838794| Mfr #: 41003

$13.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-1/2"
Thread Size: 7/8"-9
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838794 Mfr #: 41003
Thread Length (A): 1-1/2"Thread Size: 7/8"-9
Overall Length: 4"Class: 2A
Thread Type: UNCFinish: black oxide
Shank Type: SquareThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: InchWorkable Length: 2-1/2"
Material: steelThread Length (B): 1-1/2"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 7/8-9, Overall Length 4 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 1/2 In, Thread Length Opposite End 1 1/2 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews