KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 6" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2205655| Mfr #: 41007

$16.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 2-1/4"
Thread Size: 7/8"-9
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205655 Mfr #: 41007
Thread Length (A): 2-1/4"Thread Size: 7/8"-9
Overall Length: 6"Class: 2A
Thread Type: UNCFinish: black oxide
Shank Type: SquareThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: InchWorkable Length: 3-3/4"
Material: steelThread Length (B): 2-1/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 7/8-9, Overall Length 6 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 1/4 In, Thread Length Opposite End 2 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews