7/8"-9 x 7" Black Oxide Steel Double End Threaded Studs, 2 pk.

$18.55 /pk
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2AThread Type: UNCMaterial: SteelDouble End Threaded Stud, Thread Size 7/8-9, Overall Length 7 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 1/4 In, Thread Length Opposite End 2 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2
Specifications
Zoro #: G1739236 Mfr #: 41009 | |
Class: 2A | Thread Type: UNC |
Material: Steel | Min. Tensile Strength (PSI): 125,000 |
Thread Length (B): 2-1/4" | Rockwell Hardness: C27 |
Thread Direction: Right Hand | Thread Length (A): 2-1/4" |
Item: Double End Threaded Stud | Workable Length: 4-3/4" |
Finish: black oxide | System of Measurement: Inch |
Shank Type: Square | Thread Length Type: Equal |
Package Quantity: 2 | Overall Length: 7" |
Thread Size: 7/8"-9 | Country of Origin (subject to change): United States |
Description
Double End Threaded Stud, Thread Size 7/8-9, Overall Length 7 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 1/4 In, Thread Length Opposite End 2 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2