7/8"-9 x 8" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2223444| Mfr #: 41011

$22.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shank Type: SquarePackage Quantity: 2Thread Type: UNC
Save 15%. Sign up for Z-mail.


Zoro #: G2223444 Mfr #: 41011
Shank Type: SquarePackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 8"Workable Length: 5-3/4"
Thread Length (A): 2-1/4"Thread Length (B): 2-1/4"
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: EqualFinish: black oxide
System of Measurement: InchItem: Double End Threaded Stud
Thread Size: 7/8"-9Country of Origin (subject to change): United States


Double End Threaded Stud, Thread Size 7/8-9, Overall Length 8 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 1/4 In, Thread Length Opposite End 2 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2