Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

7/8"-9 x 12" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO | Zoro #: G0920184 | Mfr #: 41058

$ 18.69 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920184 Mfr #: 41058
Thread Length Type: Unequal Package Quantity: 2
Thread Size: 7/8"-9 Rockwell Hardness: C27
Thread Length (A): 3" System of Measurement: Inch
Min. Tensile Strength (PSI): 125,000 Thread Direction: Right Hand
Finish: black oxide Thread Type: UNC
Workable Length: 9" Class: 2A
Shank Type: Round Thread Length (B): 1-1/4"
Dia./Thread Size: 7/8"-9 Item: Double End Threaded Stud
Overall Length: 12" Material: Steel
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 9 In., Thread Size 7/8 In.-9, Length 12 In., Thread Length (A) 3 In., Thread Length (B) 1-1/4 In., Unequal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews